0 items

A.Y. McDonald 10596 Bronze 2 psig FNPT Lever Handle Plug Valve

M10596

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flat tee head with check
  • Natural and LP gas only for use indoors on house piping system between the meter outlet and the inlet connection of the gas appliance
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B16.33
ASTM Specifications
ASTM A-126
Collection
10596
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Material
Bronze
Maximum Pressure
2 psig
Recommended Valve Application
Gas
Valve Operator
Lever Handle
Valve Size
1/2 in
Valve Type
Plug Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday