0 items

A.Y. McDonald Bronze Square Head Gas Valve with Cock

M10554

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
FNPT
Length
2-24/25 in
Material
Brass, Bronze
Maximum Pressure
25 psig
Pressure Class
2#
Recommended Valve Application
Gas
Valve Size
1 in
Valve Type
Gas Plug Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday