0 items

A.Y. McDonald Bronze Square Head Gas Valve with Cock

M10584

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Products sold in select areas only; Please contact your local branch for availability in your area

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B16.33
ASTM Specifications
ASTM A-126
End Connection 1
FNPT
Material
Bronze
Maximum Pressure
25 psig
Recommended Valve Application
Gas
Valve Size
1-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday