0 items

A.Y. McDonald CC x Flared Ball Corporation Stop

M4701B

Inlet Service Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
CC
End Connection 2
Flared
End Connections
CC x Flared
Inlet Service Size
1 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday