0 items

A.Y. McDonald CTS Compression x FIP 90 Degree Elbow Bend

M7477922

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
FIP
End Connections
CTS Compression x FIP
Fitting Size 1
2 in
Fitting Size 2
2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday