0 items

A.Y. McDonald CTS Plain End Stainless Steel Insert Stiffener

M6133T

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS, Plain End
End Connections
CTS;Plain End
Fits Pipe Size
1-1/2 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday