0 items

A.Y. McDonald CTS Quick Joint Ball Valve

M76000Q

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
CTS Quick Joint
End Connection 2
CTS Quick Joint
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Valve Size
1 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday