0 items

A.Y. McDonald CTS x Grip Joint Compression 90 Degree Elbow Bend

M74761T

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
CTS Compression
End Connections
CTS x Grip Joint Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday