0 items

A.Y. McDonald Curb Box Coupling

M560RC

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-48 Class 25
Color Finish
Black
Height
6 in
Inside Diameter
1 in
Material
Cast Iron
Type
Curb Box

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday