0 items

A.Y. McDonald Flared x FNPT Water Service Brass Bend

M74779G

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
FNPT
End Connections
Flared x FNPT
Fitting Size 1
1 in
Fitting Size 2
1-1/4 in
Lead Law Compliant
Yes
Material
Brass
Size
1 in x 1-1/4 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday