0 items

A.Y. McDonald FNPT x Meter Angle Ball Supply Stop Valve

M74644B

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM o-ring and thread locker
  • Includes lockwings
  • Lead free brass construction
  • PTFE coated brass ball
  • Rated for 300 PSIG water pressure

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C800
End Connection 1
FNPT
End Connection 2
Meter
End Connections
FNPT x Meter
Fits Pipe Size
1 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
Meter
Weight
2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday