0 items

A.Y. McDonald Gas Meter Stop

M560P

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.33
End Connection 1
FNPT
End Connection 2
FNPT
Length
3-7/50 in
Material
Brass
Maximum Pressure
175 psig
UL Listed
No
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday