0 items

A.Y. McDonald MIP x CTS Compression Ball Corporation Stop

M74704B22

Inlet Service Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIP
End Connection 2
CTS Compression
End Connections
MIP x CTS Compression
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
80 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday