0 items

A.Y. McDonald PEP Polyethylene Tee

M7476033

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI C800
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
PEP
End Connection 2
PEP
End Connection 3
PEP
End Connections
PEP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polyethylene
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
3/4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday