0 items

A.Y. McDonald 72030DEP PEX Brass Ball Valve

M72030DEP

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14 2010A, ANSI 61 2013
ASTM Specifications
ASTM F-1807
Clean Bagged
No
Collection
72030DEP
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
FM Approved
No
Handle Material
Zinc
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-13/25 in
Material
Brass
Maximum Pressure
400 CWP
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Pressure Class
400#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday