0 items

A.Y. McDonald PVC Compression Straight PVC Union

M7475844

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Water
Clean Bagged
No
End Connection 1
PVC Compression
End Connection 2
PVC Compression
End Connections
PVC Compression
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday