0 items

A.Y. McDonald Stainless Steel Stationary Rod for 5660 Curb Box

M5660SS

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

Brand Model Compatibility
5660 Curb Box
Diameter
5/8 in
Length
42 in
Material
Stainless Steel
Type
Stationary Rod
Weight
2.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday