199 MBH Outdoor Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
A.O. Smith

199 MBH Outdoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #AATO540H00N000000
  • Item #4423857
  • Manufacturer Part #100123385
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

199 MBH Outdoor Condensing Natural Gas Tankless Water Heater

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Energy Star® qualified
  • Easily convertible from natural gas to propane with supplied kit
  • Continuous maximum flow rates up to 10.0 gpm
  • Internal freeze protection system
  • 15 year limited warranty on heat exchanger in residential applications, 10 year limited warranty on heat exchanger in commercial applications, 5 year limited warranty on all parts
  • Primary heat exchanger is constructed of HRS35, a commercial grade copper that is more resilient to erosion
  • Includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
  • Requires Certification

Specifications

AMP:
0.74
ANSI:
ANSI 5, ANSI Z21.10.3
Application:
Commercial, Residential
BTU:
199000
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Condensing:
Yes
Depth:
11-1/4 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
10 gpm
Fuel Type:
Natural Gas
GSA Approved:
No
Green Product:
Yes, Energy Star
IAPMO Listed -:
Yes
Indoor Outdoor:
Outdoor
MBH:
199
Maximum Temperature:
160
Minimum Temperature:
99
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
SCAQMD Compliant:
Yes
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Uniform Energy Factor (UEF):
0.95
Weight:
59 lb
Width:
17-3/4 in