50 gal. 100 MBH Commercial Natural Gas Water Heater
Cyclone® 50 gal. 100 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Helical internal heat exchanger (spiral heat exchanger keeps hot combustion gases in the tank longer lengthening the heat transfer cycle)
- Power direct vent design (combined vertical and horizontal runs terminating through the roof or an outside wall)
- Energy Star® qualified
- Blue diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
- Advanced electronic control with large LCD display
- Coregard™ anode rod
- Side mounted hot and cold recirculating taps
- Efficient condensing design
- Three year limited tank and 1 year limited parts warranty
- Top fired ultra low NOx gas burner
Specifications
- ANSI:
- ANSI Z21.10.3
- BTU:
- 100000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 50 gal
- Collection:
- Cyclone®
- Diameter:
- 22 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 68-1/2 in
- MBH:
- 100
- Power Source:
- Gas
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 3/4 in
- Volts:
- 120V
- Water Heater Capacity Range:
- 41 - 50 gal
- Weight:
- 255 lb