50 gal. Tall 5.5kW 2-Element Electric Water Heater
ProLine® 50 gal. Tall 5.5kW 2-Element Electric Water Heater
Frequently Purchased Together
Product Details
- Remote control through the A.O. Smith app - change water temperature and operating mode remotely, schedule hot water demand for optimized performance
- Leak detection sensor - sounds an audible alarm when water is detected
- Electronic controls with Wi-Fi connectivity - standard and vacation operating modes, seven-segment display, diagnostic feedback, and element "dry-fire" protection
- Exclusive Coregard™ heavy-duty anode rod with stainless steel core, top-mounted for added tank protection
- Self-cleaning diffuser dip tube helps reduce sediment buildup inside the water heater tank to preserve high efficiency output for years of trouble-free operation
- Commercial-grade dual stainless steel heating elements - stainless steel sheathed, screw-in, direct immersion, 5500-watt, 240-volt heating elements for maximum efficiency and longer life
- Blue Diamond® glass coating blend is formulated in the same lab that creates the protection for our industry-leading commercial product line
- Automatic shut-off valve - closes valve on incoming cold water inlet when leak is detected 8-year limited tank warranty, 8-year parts warranty, 1-year labor warranty
- Thermostat/high limit control allows adjustment of water temperature while providing overheat protection
- Built-in electric junction box located on the top and ready for 1/2" or 3/4" conduit
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- ProLine®
- Diameter:
- 20-1/2 in
- Drain Valve Material:
- Brass
- Energy Star Compliant:
- No
- First Hour Rating:
- 74
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Height:
- 59 in
- Installation Type:
- Indoor
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Watts:
- 5.5 kW
- Weight:
- 99 lb