1-1/2 x 3/4 x 3/4 in. PVC Compression x MNPT Water Service Brass U Branch with Valve

You last purchased this on
 
A.Y. McDonald

1-1/2 x 3/4 x 3/4 in. PVC Compression x MNPT Water Service Brass U Branch with Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1-1/2 x 3/4 x 3/4 in. PVC Compression x MNPT Water Service Brass U Branch with Valve

  • Fast #
  • Part #M709U2AWJF712
  • Item #5051273
  • Manufacturer Part #5127-022
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connection 3:
Compression
End Connections:
MNPT x Compression
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Width:
7-1/2 in