2 in. 2 psig Bronze Square Head Gas Cock Ball Valve

You last purchased this on
 
A.Y. McDonald

2 in. 2 psig Bronze Square Head Gas Cock Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

2 in. 2 psig Bronze Square Head Gas Cock Ball Valve

  • Fast #
  • Part #M10604K
  • Item #67724
  • Manufacturer Part #4212-136
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Natural and LP gas only for use indoors on house piping system between the meter outlet and the inlet connection of the gas appliance
  • Products sold in select areas only
  • Gas plug valves are not intended for use with potable water
  • Square head with check
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B16.33
ASTM:
ASTM A-126
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
4-22/25 in
Length:
4-9/25 in
Material:
Brass
Origin:
Domestic
Pressure Class:
2#
Recommended Valve Application:
Gas
Valve Body Material:
Brass
Valve Size:
2 in
Valve Type:
Plug Valve