3/4 x 1 in. CTS x FNPT Brass Reducing Tee

You last purchased this on
 
A.Y. McDonald

3/4 x 1 in. CTS x FNPT Brass Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

3/4 x 1 in. CTS x FNPT Brass Reducing Tee

  • Fast #
  • Part #M74764QFFG
  • Item #4427939
  • Manufacturer Part #5120-389
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372, ANSI C-800
ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C-800
Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
FNPT
End Connections:
Compression x Compression x FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Reducing, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes