5/8 x 3/4 in. Yoke Star Nut x Q CTS Compression 175 psi Water Service Brass Angle Double Check Valve
5/8 x 3/4 in. Yoke Star Nut x Q CTS Compression 175 psi Water Service Brass Angle Double Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Insert stiffeners required on all flexible plastic connections
Documents
Specifications
- ANSI:
- ANSI C800, ANSI 1024, ANSI 61, ANSI 372
- ASSE Standards:
- ASSE 1024
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- End Connection 1:
- Yoke Star Nut
- End Connection 2:
- Compression
- End Connections:
- Yoke Star Nut x Compression
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 175
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 5/8 in x 3/4 in
- Valve Type:
- Dual Check Valve
- Weight:
- 2.18 lb