7 in. Copper 5/8 x 3/4 in. Meter Setter Horizontal 3/4 in. Mac-Pac Compression Inlet/Outlet Ball Valve x Dual Check
7 in. Copper 5/8 x 3/4 in. Meter Setter Horizontal 3/4 in. Mac-Pac Compression Inlet/Outlet Ball Valve x Dual Check
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Padlock wings standard on all valves
- Potable water
- Designed to provide proper meter spacing for ease of installation
- 7 in meter height
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C800, ANSI 61, ANSI 372
- ASTM:
- ASTM B-584, ASTM B-62, ASTM B-75, ASTM B-88
- AWWA:
- AWWA C-800
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 5/8 in
- Fitting Size 4:
- 5/8 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 5/8 in x 5/8 in
- Fitting Type:
- Reducing
- Height:
- 7 in
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Type:
- Meter
- Weight:
- 5.5 lb