1/2 in. Brass Standard Port Compression 400# Ball Valve
72030C 1/2 in. Brass Standard Port Compression 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This is a standard port valve with excellent flow characteristics
- Standard port ball valves are constructed of heavy duty no-lead brass and can be used in commercial, industrial and residential applications
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8
- Clean Bagged:
- No
- Collection:
- 72030C
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Handle Length (in):
- 3-3/20 in
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-19/25 in
- Material:
- Brass, Steel
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve