24 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter

You last purchased this on
 
AAF International

PerfectPleat® 24 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter

  • Fast #
  • Part #A172112863
  • Item #3998414
  • Manufacturer Part #172-112-863
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

PerfectPleat® 24 x 24 x 2 in. MERV 8 Disposable Pleated Air Filter

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Lasts up to 30 days
  • Maximum air flow
  • Spun glass
  • One sided metal reinforcement
  • Alleviates strain on equipment
  • Requires Certification

Documents


Specifications

Collection:
PerfectPleat®
Depth:
2 in
Disposable:
Yes
Filter Type:
Pleated
Height:
24 in
IAPMO Listed -:
No
MERV Rating:
8
Material:
Fiberglass
Product Type:
Air Filter
Size:
24 in x 24 in x 2 in
Width:
24 in