Plastic Lift & Turn Drain in Polished Chrome
Plastic Lift & Turn Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Standard and extra-long lengths
- Trip lever, Push end Lift, Turn Top or Touch Toe stoppers
- Easy to install - Slip-joint construction
- Classic, one-hole or two-hole overflow plate
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- Product Type:
- Full Kit, Turn Top
- Trim Only:
- No
- WaterSense Labeled:
- No