3 x 1-1/2 in. Stainless Steel Drain Cover
3 x 1-1/2 in. Stainless Steel Drain Cover
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 3400-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Prevents large debris from entering pipe while letting water flow through
- Extends out past the edge of pipe opening for secure coverage
- Drain cover with simple press-in installation
- Made of durable stainless steel
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 3 in
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Drain Cover
- Trim Ring:
- No
- Width:
- 3 in