AB & A™ 2 - 3 in. ABS Stainless Steel General Purpose Drain

I85820

Fits Pipe Size

2 in - 3 in

$10.02

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fits 2", 3", 4" SCH 40 DWV fitting
  • For draining where waterproofing membrane is not utilized

SPECIFICATIONS

ADA Compliant
No
Drain Base Height
2 in
Drain Base Material
Plastic
Drain Base Width
2 in
Fits Pipe Size
2 in - 3 in
Material Type
ABS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday