2 in. Plastic Gasket Set

You last purchased this on
 
AB & A™

Surefit 2 in. Plastic Gasket Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
AB & A™

Surefit 2 in. Plastic Gasket Set

  • Fast #
  • Part #I69500
  • Item #1207403
  • Manufacturer Part #69500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Consists of a neoprene O-ring and two plastic sealing rings
  • Takes the place of conventional lead and caulking
  • Requires Certification

Documents


Specifications

Collection:
Surefit
Drain Component Type:
Gasket Set
Fits Pipe Size:
2 in
Material:
Plastic
Material Type:
ABS
Trim Ring:
No