2 in. Push On Plastic Stainless Steel Shower Drain
2 in. Push On Plastic Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Height adjusts between 3.25 and 5 inches for added installation flexibility
- ABS body and flange
- Adjustable floor drain for tile showers, bathrooms, kitchens, and more
- Stainless-steel grate snaps easily into place
- Connects to piping via 2-inch a SUREFIT joint connection
Specifications
- Adjustable:
- Yes
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Body Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Height:
- 4 in
- Outlet Type:
- Push On
- Weight:
- 1 lb
- Width:
- 7 in