AB & A™ 2 in. Brass Countersunk Tap Plug

I69268

Manufacturer Part #: 69268

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2 in

    I69268

    Manufacturer Part #: 69268

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Flared
End Connections
Flared
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Brass
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday