AB & A™

3-1/2 in. ABS Plastic Countersunk Plug

Part #I68513  |  Manufacturer Part #68513

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: No

Depth: 3 in

Drain Base Material: Plastic

Fits Pipe Size: 3-1/2 in

Material: Plastic

Material Type: ABS

Plug Diameter: 3-1/2 in

Width: 3 in