3 in. Plastic Cleanout
3 in. Plastic Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Certified by IAPMO R&T to comply with the applicable section of the latest edition of the uniform plumbing code
- Manufactured in compliance with IGC 78?2002
- Quick?fit cleanout fitting fits inside schedule 40 DWV pipe
Specifications
- Adjustable:
- No
- Cover Material:
- Plastic
- Cover Material Type:
- PVC
- Drain Base Material:
- Plastic
- Fits Pipe Size:
- 3 in
- Height:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Plug Diameter:
- 3 in
- Plug Included:
- Yes
- Type:
- Quick-Fit