4 x 3 in. Stainless Steel Drain Cover

You last purchased this on
 
AB & A™

4 x 3 in. Stainless Steel Drain Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
AB & A™

4 x 3 in. Stainless Steel Drain Cover

  • Fast #
  • Part #I67035
  • Item #627595
  • Manufacturer Part #67035
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Prevents large debris from entering pipe while letting water flow through
  • Extends out past the edge of pipe opening for secure coverage
  • Drain cover with simple press-in installation
  • Made of durable stainless steel
  • Requires Certification

Documents


Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
4 in
Drain Component Type:
Drain Cover
Fits Pipe Size:
3 in
Height:
1 in
IAPMO Listed -:
No
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Drain Cover
Trim Ring:
No