2 in. Push On Plastic Chrome Shower Drain

You last purchased this on
 
IPS Corporation

5000 Series 2 in. Push On Plastic Chrome Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

5000 Series 2 in. Push On Plastic Chrome Shower Drain

  • Fast #
  • Part #I67001
  • Item #1242783
  • Manufacturer Part #67001
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rugged construction; connects to drain pipe via 2-inch solvent-weld connection
  • Ideal for hot mop applications
  • LA-style drain with crown that can be slid on and off to plug and unplug the drain
  • Screw-in grate allows for easy drain access
  • Chrome-plated grate effectively keeps unwanted materials from entering drain
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2005
Adjustable:
No
CSA Certified:
CSA B125.2-15
Collection:
5000 Series
Color Finish Category:
Chromes
Connection Type:
Solvent Weld
Construction:
Non-Membrane
Depth:
6 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Body Material Type:
ABS
Drain Grate Material:
Plastic
Fits Pipe Size:
2 in
Grate Color Finish:
Chrome
Grate Color Finish Category:
Chrome Tones
Grate Diameter:
3-1/4 in
Grate Shape:
Round
Height:
4 in
Outlet Type:
Push On
Weight:
2 lb
Width:
6 in