AB & A™ 5000 Series 2 in. Threaded Cast Iron Chrome Shower Drain

I67002

Manufacturer Part #: 67002

Grate Color Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Adjustable
No
Collection
5000 Series
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Cast Iron
Fits Pipe Size
2 in
Grate Color Finish
Chrome
Grate Color Finish Category
Chrome Tones
Grate Diameter
3-1/4 in
Grate Shape
Round

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday