6 in. Brass Countersunk Plug
6 in. Brass Countersunk Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Durable brass construction with a countersunk slotted head
- Creates a tight seal to secure cleanout from debris and vermin
- Los Angeles style cleanout plug for drain cleanout pipes
- Prevents wastewater, fumes, and sewer gases from leaking out of the cleanout
Documents
Specifications
- Clean Bagged:
- No
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Countersunk, Plug
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No