AB & A™ ABS Waste and Overflow Drain with Push eN Lift Stopper

I62

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant
  • Half kit (no pipe and tee)
  • High-flow capacity slotted overflow plate provides drainage through the tub overflow
  • Includes thin gasket for thick-walled tubs and test kit
  • No tools required to install or test

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-1/2 in
IAPMO Listed
No
Material
Plastic
Material Type
ABS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday