AB & A™

Brass Push-Pull Drain in Polished Chrome

Part #I61153  |  Manufacturer Part #61153

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connecting Pipe: Rigid

Drain Body Material: Brass

Drain Opening: 1-1/2 in

Gauge: 20

Material: Brass