Classic High-Flow Plastic Push-Pull Drain in Oil Rubbed Bronze

Part #I62493  |  Item #2452998  |  Manufacturer Part #62493

$ 38.53 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Classic waste and overflow trim kit for ABS and PVC rough-ins
  • Includes Push eN Lift Stopper and classic high-flow overflow plate
  • Push-on design for quick, tool-free installation
  • Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • High-flow design allows water flow at approximately 7 GPM (gallons per minute)

Specifications

Collection: Classic High-Flow

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Connecting Pipe: No Piping

Depth: 5 in

Drain Body Material: Plastic

Drain Body Material Type: ABS

Fits Pipe Size: 1-1/2 in

Height: 2 in

Width: 5 in