3 in. PVC Hub Backwater Valve

You last purchased this on
 
Weld-On®

Model BWV 3P 3 in. PVC Hub Backwater Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weld-On®

Model BWV 3P 3 in. PVC Hub Backwater Valve

  • Fast #
  • Part #I86210
  • Item #1270212
  • Manufacturer Part #86210
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed to protect low areas and basements from wastewater backflow
  • Cap with O-ring screws directly in to backwater valve
  • PVC backwater valve with 6-inch riser for 3-inch schedule 40 DWV (drain, waste, and vent) pipe
  • 6 Inch riser diameter, 0.64 inch drop
  • Complies with ASME A112.14.1
  • Measures 7.56 inches long from inlet to outlet and 3.51 inches from top to inlet center
  • Requires Certification

Specifications

ASME:
ASME A112.14.1
Collection:
Model BWV 3P
Depth:
7 in
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Height:
6-1/10 in
Length:
7-14/25 in
Material:
Plastic
Material Type:
PVC
UL Listed:
No
Valve Body Material:
Plastic
Valve Size:
3 in
Valve Type:
Backwater Valve
Weight:
2 lb
Width:
6 in