3 in. Plastic General Purpose Drain in Stainless Steel
3 in. Plastic General Purpose Drain in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- May be solvent welded or simply inserted into the pipe
- Lets users custom design their own P-trap or area drain line for added versatility
- General-purpose PVC floor drain for laundry rooms, patios, pools, and more
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Laundry, Patio, Pool Apron, Walkways, Residential
- Drain Base Height:
- 5-3/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 5-3/16 in
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Shape:
- Round
- Grid Drain Material:
- Stainless Steel
- Height:
- 2 in
- IAPMO Listed -:
- No
- Trap Primer Connection:
- No
- UL Listed:
- No