AB & A™

Plastic Lift & Turn Drain in Polished Chrome

Part #I61041  |  Manufacturer Part #61041

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-hole waste and overflow full kit for Schedule 40 ABS piping
  • Comes complete with pipe, tee, and test kit
  • Includes Turn Top Stopper, strainer, and two-hole overflow plate
  • Test kit allows waste and overflow system to be pressure tested for safety
  • Chrome finish (strainer, stopper, and overflow plate)

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

Connecting Pipe: Rigid

Depth: 13 in

Drain Body Material: Plastic

Fits Pipe Size: 1-1/2 in

Height: 3 in

Material: Plastic

Material Type: ABS

Schedule Class: 40

Weight: 1

Width: 7 in