Plastic Push-Pull Drain in Chrome
Plastic Push-Pull Drain in Chrome
Frequently Purchased Together
Product Details
- Includes Push end Lift stopper, strainer, and one-hole overflow plate
- Test kit allows waste and overflow system to be pressure tested for safety
- Waste and overflow half kit for schedule 40 ABS piping
- Available in a variety of finishes to match your decor
- Less pipe and tee
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Height:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Schedule Class:
- 40
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 7 in