AB & A™

Plastic Push-Pull Drain in Polished Chrome

Part #I62021  |  Manufacturer Part #62021

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Waste and overflow half kit for Schedule 40 ABS piping
  • Includes Push eN Lift Stopper, strainer, and one-hole overflow plate
  • Test kit allows waste and overflow system to be pressure tested for safety
  • Less pipe and tee

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

Connecting Pipe: No Piping

Depth: 7 in

Drain Body Material: Plastic

Height: 3 in

Material: Plastic

Material Type: ABS

Schedule Class: 40

Weight: 1

Width: 6 in