AB & A™

PVC Waste and Overflow Drain Polished Chrome

Part #I62000  |  Manufacturer Part #62000

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Classic waste and overflow half kit for Schedule 40 PVC piping
  • Kit includes Flip Top Stopper high-flow overflow plate, and test kit
  • Push-on design for tool-free installation
  • Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • Available in a variety of finishes to match your décor

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 13 in

Height: 3 in

Material: Plastic

Material Type: PVC

Schedule Class: 40

Weight: 1

Width: 6 in