Receptor Base Shower Drain Snap in Polished Chrome
Receptor Base Shower Drain Snap in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with 2-inch schedule 40 DWV (drain, waste, and vent) piping
- Screw-down or snap-in strainer top keeps unwanted materials out of the drain
- Receptor base drain designed for residential showers with preformed bases
- Complies to ASME A112.18.2-2015/CSA B125. 2-15; IAPMO listed
- Integral test plug rated for three-story DWV pressure testing
- Tightening bar for easy installation
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.2-15
- Color:
- White
- Connection Type:
- Solvent Weld
- Depth:
- 6 in
- Drain Base Height:
- 2-29/100 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- Product Type:
- Rib Grip, Round, Snap-In
- Width:
- 4 in