2 - 3 in. PVC Round Stamped Shower Drain in Polished Chrome
2 - 3 in. PVC Round Stamped Shower Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in a variety of styles to match your bathroom décor
- Versatile, interchangeable shower grate design lets you choose the type that fits your needs
- Drain for residential showers with tile flooring
- Available in ABS (black) and PVC (gray)
- Reversible clamping collar for added height of tailpiece
- Integral test plug rated for 3 story DWV test (30 ft of head)
- Pick from chrome, oil rubbed bronze, venetian bronze, and satin nickel finishes
- Test kit allows the drain system to be pressure tested for safety
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Drain Base Height:
- 2-12/25 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-1/2 in
- Fits Pipe Size:
- 2 in - 3 in
- Grate Shape:
- Round
- IAPMO Listed -:
- Yes
- Outlet Type:
- Solvent Weld
- Trap Primer Connection:
- No